Shop All Motorsport Engine and Intake
Acdelco
Pr-Each/Bx-5,251-2005
Mfr # 251-2005
Zoro # G900412436
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter (in) 1.100 Inch
- Thickness (in) 0.041 Inch
- Number Of Gaskets 1
- Number Of Bolt Holes 2
- Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 251-2005
- Zoro # G900412436
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Inside Diameter (in) | 1.100 Inch |
Details
Thickness (in) | 0.041 Inch |
Number Of Gaskets | 1 |
Number Of Bolt Holes | 2 |
Type | Gasket |
Gasket Material | Paper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7535)
- MICKEY THOMPSON 275/40R17 98W STREET COMP (90000001600)
- BLUE SEA SYSTEMS Blue Sea 8230 Water Resistant Contura III Switch - Gray (8230)
- A & I PRODUCTS Drawbar 26" x2.5" x1.25" (A-35801-89120)
- ACDELCO Filter Asm-Fuel, Gf862 (GF862)
- ACDELCO Filter Asm-Fuel, Gf90 (GF90)
- ACDELCO Lifter-Vlv, Hl123 (HL123)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- ACDELCO Lifter-Vlv, Hl118 (HL118)
- ACDELCO Lifter-Vlv, Hl124 (HL124)
- BALDWIN FILTERS Primary Fuel Spin-On With Drain, BF586-D (BF586-D)
- Acdelco Motorsport Engine and Intake