Shop All Window & Sunroof Regulators
Acdelco
Power Window Motor&Regulator Assembly 2004-2005 Pontiac Bonneville
Mfr # 177-863
Zoro # G7358685
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Rotor Diameter (mm) 304.7 mm
- Features Rust Resistant Coating
- Number of Bolt Holes 6
- Height (in) 2.2 in
- Surface Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 177-863
- Zoro # G7358685
- UPC # 707773605073
- Country of Origin Mexico
- Category Window & Sunroof Regulators
Dimensions
Overall Rotor Diameter (mm) | 304.7 mm |
Height (in) | 2.2 in |
Length (in) | 13.12 in |
Bolt Circle Diameter (in) | 5.5 in |
Outside Diameter | 12 in |
Width (in) | 12.5 in |
Details
Item | Front Brake Rotor |
Features | Rust Resistant Coating |
Number of Bolt Holes | 6 |
Surface Type | Smooth |
Grade Type | Regular |
Disc Finish | Turned |
Material | Cast Iron |
Discard Thickness | 1.07 in |
Nominal Thickness (in) | 1.142 in |
Rotor Type | Vented |
Construction | Full Cast |
Number of Lugs | 6 |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 12V DC Dual USB Charger Socket - White (1016200)
- A & I PRODUCTS Axle Assembly 0" x0" x0" (A-338550A4)
- PERKO Plug Base Only 2 Pin Stainless Steel (1048P0SDP)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 32 oz Spray Bottle, Ready To Use, Water Based (101780)
- ACDELCO Regulator Asm-Rr S/D Wdo, 23336824 (23336824)
- MACCOURT Maccourt Products W4418 44.25 x 20 x 18.5 in. Circular Circular Window Cover (507798)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5164R (WMR5164R)
- ILB GOLD Automotive Window Motor, Replacement For Lester WPR3839L (WPR3839L)
- ILB GOLD Replacement For Lift-Tek, Ltft903L Window Regulator - Manual (LTFT903L WINDOW REGULATOR - MANUAL)
- ACI AUTOMOTIVE Mazda Cx-5 16-13 Window Regulatr, 380134 (380134)
- URO PARTS Front Window Regulator Sliding Pivot, 51321938884 (51321938884)
- Acdelco Automotive Interior Accessories