Shop All Window & Sunroof Regulators
Acdelco
Power Window Motor&Regulator Assembly 2000-2005 Cadillac DeVille
Mfr # 19244838
Zoro # G5621890
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (in) 7.75 in
- Attachment Type Bolt
- Width (in) 16.12 in
- Frame Material Metal
- Features Programming Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19244838
- Zoro # G5621890
- UPC # 707773712450
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Dimensions
Height (in) | 7.75 in |
Width (in) | 16.12 in |
Maximum Lift Height (in) | 16 in |
Length (in) | 24.12 in |
Details
Item | Rear Driver Side Power Window Regulator and Motor Assembly |
Attachment Type | Bolt |
Frame Material | Metal |
Features | Programming Required |
Window Operation Type | Electric |
Includes | Motor |
Description
AC Delco power window motor and regulator assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture power window motor and regulator assembly's for virtually every automobile on the road today. AC Delco power window motor and regulator assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- MONARCH Microfiber Cleaning Cloths 12x12 White , 12PK (M915112W)
- GROTE Hot Melt Shrink Tube, 1/16"-3/16"X6", PK6 (84-5006)
- WIX FILTERS Fuel Filter #Wix 33046 (33046)
- ACDELCO Regulator Asm-Rr S/D Wdo, 23336824 (23336824)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR6399RM (WPR6399RM)
- DORMAN Power Window Lift Motor, 742-136 (742-136)
- A1 CARDONE New Window Lift Regulator, 82-3039A (82-3039A)
- GENUINE Genuine Window Regulator Repair Set, 1Y0837461J (1Y0837461J)
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- WAI GLOBAL WINDOW REGULATOR ONLY, WPR0377L (WPR0377L)
- Acdelco Window & Sunroof Regulators