Shop All Automotive Thermostats
Acdelco
Power Steering Return Line Hose Assembly 2006-2008 Buick Lucerne
Mfr # 15-81752
Zoro # G5831933
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 5.2 in
- Includes Gasket
- Material Aluminum, Steel
- Weight 0.67 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-81752
- Zoro # G5831933
- UPC # 707773941867
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 5.2 in |
Width | 4 in |
Height | 2.8 in |
Mounting Hole Diameter | 0.295 in |
Outlet Port Diameter (in) | 1.18 in |
Details
Item | Engine Coolant Thermostat and Housing |
Color | Natural |
Includes | Gasket |
Material | Aluminum, Steel |
Weight | 0.67 lb |
Flange Thickness (in) | 0.357 in |
Number of Mount Holes | 2 |
Bolt Hole Center To Center | 3.5 in |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Tube-Ovr Dr 7/8Od, #ODT-1-DP (ODT-1-DP)
- BOSCH Fuel Filter, 77042WS (77042WS)
- STAR PRODUCTS Cylinder Leakage Tester, Plastic Case (CLT-2PB)
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- BELL In/Out Thermometer/Clock, Lighted, Silver (37035-8)
- GATES Engine Coolant Thermostat, 33992S (33992S)
- WHITE-RODGERS THERMOSTAT HEAT&AC 4""X3"" (M100)
- STANT Thermostat, 160 deg. F (300-160)
- MOTORAD Standard Coolant Thermostat, 248-160JV (248-160JV)
- MOTORAD Standard Coolant Thermostat, 200-180 (200-180)
- Acdelco Automotive Thermostats