Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Return Line Hose Assembly 2001-2004 Hyundai Santa Fe 2.
Mfr # 15-81131
Zoro # G5826744
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Includes Cage Wheel
- Features Vented
- Height (in) 8.38 in
- Length (in) 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-81131
- Zoro # G5826744
- UPC # 707773417812
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Height (in) | 8.38 in |
Length (in) | 10.12 in |
Width (in) | 9.38 in |
Details
Voltage | 12V DC |
Item | Heating and Air Conditioning Blower Motor with Wheel |
Includes | Cage Wheel |
Features | Vented |
Terminal Type | Blade |
Shaft Shape | Cylindrical |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra F02-3112 EZ Coupler 90° Bayonet Sewer Fitting - Red (F02-3112)
- ZEP 20 oz Windshield De-Icer Aerosol can, 12 PK (17601)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-1/2 in. (PA2465)
- DISCO Rivet Assortment, Universl, Nylon, 345 pcs. (8683)
- FOUR SEASONS Ford Tempo 85/Mercury Topaz 85-84 Blower Motor, 35542 (35542)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm4350 (BM4350)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- HANDY PACK HVAC Blower Motor Connector, HP4430 (HP4430)
- Acdelco Automotive Heating & Air Conditioning