Shop All Power Steering Hoses
Acdelco
Power Steering Return Line Hose Assembly 1998 Subaru Forester 2.5L
Mfr # 179-1337
Zoro # G5334820
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 3.92 in
- Features Heat Hardened
- Bolt Type Torx Washer Head
- Head Drive Type Torx Washer Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 179-1337
- Zoro # G5334820
- UPC # 36666970395
- Country of Origin Mexico
- Category Power Steering Hoses
Dimensions
Length | 3.92 in |
Thread Length (in) | 1.24 in |
Head Tool Size | T55 |
Thread Diameter | 0.63 in |
Details
Material | Steel |
Item | Disc Brake Caliper Bolt |
Features | Heat Hardened |
Bolt Type | Torx Washer Head |
Head Drive Type | Torx Washer Head |
System of Measurement | Metric |
Grade | 10.9 |
Thread Pitch (in) | 1.5 in |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6765 Stainless Steel Open-Base Herreshoff Cleat - 6” (3006.6765)
- AUTOTEX Wiper Motor, J3 Series, 12V, 32nm Torque (D101)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- VELVAC 7-Way Straight Cable 6/12, 1/10 X 15' (590178)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1307 (3L-1307)
- GENUINE Power Steering Hose, 32416781779 (32416781779)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- THE MAIN RESOURCE Hose, Barb Minder, 1/4" (HF814)
- Acdelco Rubber Hoses & Accessories