Acdelco

Power Steering Return Line Hose Assembly 1997-2002 Jeep Wrangler 4.0L


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 3.5 in
  • Height 0.2 in
  • Width 3.5 in
  • Weight 0.01 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.5 in
Height 0.2 in
Width 3.5 in

Details

Item Engine Oil Filter Housing Seal (O-Ring)
Weight 0.01 lb

Description

With more than 100 years of experience, we know how to help filter out the bad stuff. ACDelco GM Oil Filters, Fuel Filters, Transmission Filters and Air Filters are manufactured from quality materials to deliver durability and excellent performance. ACDelco has filters to block just about everything – from engine oil filters that block particles one-third the size of a human hair, to cabin air filters that block faint odors in the air.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.