Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Return Line Hose Assembly 1995-1998 Ford Windstar
Mfr # 15-80578
Zoro # G5757471
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Terminal Type Blade
- Features Vented
- Height (in) 8 in
- Includes Cage Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-80578
- Zoro # G5757471
- UPC # 707773013007
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Height (in) | 8 in |
Motor Length (in) | 4.82 in |
Shaft Diameter (in) | 0.21 in |
Width (in) | 9.38 in |
Length (in) | 13.62 in |
Shaft Length (in) | 5.76 in |
Motor Diameter (in) | 3.22 in |
Details
Voltage | 12V DC |
Item | Heating and Air Conditioning Blower Motor with Wheel |
Terminal Type | Blade |
Features | Vented |
Includes | Cage Wheel |
Shaft Shape | Cylindrical |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-15/16 x 14-1/2 in. (PA2433)
- SPECTROLINE Aviation Leak Detector (SPI-ABG-16)
- WOLO On/Off Pressure Switch for Compressor (PS-2)
- SUITE MARINE Suite Marine SM1010010508 Centrics Boat Seat - Dark Gray/Gray (SM1010010508)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- URO PARTS Blower Motor W/ Harness, 2108206842 (2108206842)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- TYC HVAC Blower Motor 1992-1993 Acura Integra 1.7L, 700077 (700077)
- TYC HVAC Blower Motor - Front, 700065 (700065)
- MOTORCRAFT 87-96 Ford Bronco & F150-350 Blower Motor, Mm527 (MM527)
- FEBI Hvac Blower Motor Control Unit, 43440 (43440)
- Acdelco Automotive Heating & Air Conditioning Motors