Shop All Air Hydraulic Pumps
Acdelco
Power Steering Pump, 36-0041
Mfr # 36-0041
Zoro # G3306826
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.8 in
- Length 8.8 in
- Weight 9.38 lb
- Includes Reservoir
- Outlet Diameter 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 36-0041
- Zoro # G3306826
- UPC # 707773890561
- Country of Origin Mexico
- Category Air Hydraulic Pumps
Dimensions
Width | 6.8 in |
Length | 8.8 in |
Outlet Diameter | 0.62 in |
Details
Weight | 9.38 lb |
Includes | Reservoir |
Type | Vane |
Description
ACDelco GM Original Equipment Power Steering Pumps generate the hydraulic energy needed for your vehicle’s power-assisted steering system, and are GM-recommended replacements for your vehicle’s original components. These original equipment power steering pumps have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-100)
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- DAYCO 1/4 IN. X 25 FT. (ASSEMBLY) (80002)
- AME Pump, Air Hydraulic, Steel Reservoir, 5 qt. (15920)
- SHINN FU CO OF AMERICA PUMP AIR/HYD 10 TON PORTO PWR 10000 PSI (AWB65426)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- SKF NBR, double lip, Wave oil seal (7465)
- WESTWARD Pump, Air Treadle (5ML66)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 qt., Metal (10876C)
- Acdelco Hydraulic Pumps