Shop All Air Hydraulic Pumps
Acdelco
Power Steering Pump 2010-2011 Cadillac Srx, 13505837
Mfr # 13505837
Zoro # G3358224
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.71 lb
- Width 6.2 in
- Length 6.7 in
- Type Vane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 13505837
- Zoro # G3358224
- UPC # 707773700822
- Country of Origin Mexico
- Category Air Hydraulic Pumps
Dimensions
Width | 6.2 in |
Length | 6.7 in |
Details
Weight | 2.71 lb |
Type | Vane |
Description
ACDelco GM Original Equipment Power Steering Pumps generate the hydraulic energy needed for your vehicle’s power-assisted steering system, and are GM-recommended replacements for your vehicle’s original components. These original equipment power steering pumps have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- D&D 19" Outside Length, 1/2" Top Width, 1 Ribs (AX17)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- OTC 10,000 PSI Stinger Air/Hydraulic Pump (2510A)
- SHINN FU CO OF AMERICA HOSE ASSY AIR/HYD PUMP B65426B65291 (AWB65428)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877C)
- SHINN FU CO OF AMERICA PUMP AIR/HYD 10 TON PORTO PWR 10000 PSI (AWB65426)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- Acdelco Air Hydraulic Pumps