Shop All Power Steering Hoses
Acdelco
Power Steering Pressure Line Hose Assembly 2013-2017 Nissan Altima 2.
Mfr # 12563791
Zoro # G5305691
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.25 in
- Outside Diameter 6.75 in
- Drive Belt Type Serpentine
- Center Bore Diameter 1.58 in
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 12563791
- Zoro # G5305691
- UPC # 707773693582
- Country of Origin Mexico
- Category Power Steering Hoses
Dimensions
Length | 8.25 in |
Outside Diameter | 6.75 in |
Center Bore Diameter | 1.58 in |
Height (in) | 4.25 in |
Depth (in) | 3.29 in |
Width (in) | 7.25 in |
Details
Item | Crankshaft Balancer Kit |
Drive Belt Type | Serpentine |
Grade Type | Regular |
Number of Pulley Grooves | 6 |
Description
Get the GM quality you know and trust with ACDelco Engine Components. Our intake manifolds, intake manifold gaskets, engine oil cooler lines, tensioners, balancers, and pulleys for for many makes and models of GM cars, light duty trucks, and sport utility vehicles. Stay with the brand of parts your General Motors vehicle came with and get peace of mind that the fit, form, and function is up to the high standards and specifications of General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 12620c1 replacement light bulb lamp (12620C1 PHILIPS)
- QUICK T6415-12 Reversing Solenoid 12V Unit f/Windlass Motors (FTT641512000B00)
- MARADYNE DC Auxiliary Heater, 12V, 10A, 7-1/16in. H (5030-12V)
- MOTORCRAFT Anti-Freeze, Vc13G (VC13G)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1308 (3L-1308)
- EDELMANN P/S PARTS 04-03 FORD FOCUS 4-CYL 2.0L W/DOHC W/SVT (92104)
- EDELMANN P/S PARTS PKG RETURN HOSE 3/4" X 36" (71297)
- CRP PRODUCTS P/S Hose-Suction, Psh0505 (PSH0505)
- EDELMANN Power Steering Pressure Hose 2005-2006 Acura TL, 92155 (92155)
- Acdelco Rubber Hoses & Accessories