Shop All Automotive Thermostats
Acdelco
Power Steering Pressure Line Hose Assembly 2010-2013 Mazda 3 2.0L
Mfr # 131-71
Zoro # G5769125
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Length 3.06 in
- Weight 0.12 lb
- Height 2.03 in
- Width 2.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-71
- Zoro # G5769125
- UPC # 36666163544
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 3.06 in |
Height | 2.03 in |
Width | 2.03 in |
Sealing Flange Outside Diameter (in) | 2.125 in |
Details
Item | Engine Coolant Thermostat |
Temp. Rating | 195°F |
Weight | 0.12 lb |
Seal Type | Gasket |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 6" 12V 3A Oscillating Fan (71451)
- RDS 95 GAL L-SHAPED TRANSFER FUEL TANK (70388)
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- POWERBUILT Brake Fluid Tester (647626)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- GATES Oe Type Thermostat, 33329 (33329)
- GATES OE Exact Thermostat, 34219 (34219)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- GATES Premium Thermostat, 33006S (33006S)
- GATES OE Type Thermostat, 33010 (33010)
- GATES OE Type Thermostat, 33914 (33914)
- Acdelco Automotive Thermostats