Shop All Brake Parts
Acdelco
Power Steering Pressure Line Hose Assembly 2009-2010 Buick Lucerne
Mfr # 15823208
Zoro # G6194159
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 4.5 in
- Number of Terminals 3
- Height 1.1 in
- Connector Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15823208
- Zoro # G6194159
- UPC # 21625878300
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Width | 4.5 in |
Length | 4.5 in |
Height | 1.1 in |
Details
Item | Power Brake Booster Vacuum Sensor |
Number of Terminals | 3 |
Connector Shape | Oval |
Terminal Type | Blade |
Connector Gender | Female |
Mounting Type | Clip On |
Number of Connectors | 1 |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- SEACHOICE Fuel Sender Reed Switch, 18" (15571)
- MAYHEW STEEL PRODUCTS DOMINATOR 12-S STRAIGHT 17" (MY60143)
- RUGGED LINER 19-C SILVERADO 1500 REAR FENDER WELL WHEEL LINERS BLACK (WWC19)
- ACDELCO Adjuster Kit-Rr Brk Shoe, 18K39 (18K39)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- ACDELCO Brake Pipe Kit (19419063)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ACDELCO WASHER-RR BRK (18K2328)
- RAYBESTOS CHRY CORDOBA 76-83 (H7249)
- SUR&R Nut, For European Lines, 3/16" Tube, PK4 (BR230)
- Acdelco Automotive Brakes