Shop All Automotive Thermostats
Acdelco
Power Steering Pressure Line Hose Assembly 2007-2012 Hyundai Veracruz
Mfr # 131-160
Zoro # G5771173
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 190°F
- Features Jiggle Pin Weep Hole
- Length 3.5 in
- Width 2.5 in
- Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-160
- Zoro # G5771173
- UPC # 707773174463
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 3.5 in |
Width | 2.5 in |
Height | 2.1 in |
Thermostat Diameter (in) | 2.21 in |
Thermostat Height (in) | 3.15 in |
Details
Item | Engine Coolant Thermostat |
Temp. Rating | 190°F |
Features | Jiggle Pin Weep Hole |
Weight | 0.33 lb |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.00 Oz., PK25 (P100Z)
- FLITZ Instant Calcium, Rust & Lime Remover - Gallon Refill (CR 01610)
- GROTE Flasher-2 Pin - 24 Volt, 44850 (44850)
- BETTER BUILT SIDE MOUNT, TRUCK TOOLBOX, BLACK, 60INLX11.5INWX11INH (79210996)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- GATES Engine Coolant Thermostat, 33038S (33038S)
- GENUINE Thermostat Oem Motorad, 06E121111Al (06E121111AL)
- STANT Thermostat, 180 deg. F (300-180)
- GATES OE Type Thermostat, 33429 (33429)
- FEL-PRO Engine Coolant Thermostat Housing Gasket, 36024 (36024)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- Acdelco Automotive Thermostats