Shop All Automotive Thermostats
Acdelco
Power Steering Pressure Line Hose Assembly 2004-2006 Toyota Sienna
Mfr # 131-115
Zoro # G5555479
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Length 3.06 in
- Weight 0.16 lb
- Width 2.03 in
- Gasket Center Bore Diameter (in) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-115
- Zoro # G5555479
- UPC # 36666827798
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 3.06 in |
Width | 2.03 in |
Gasket Center Bore Diameter (in) | 1.75 in |
Thermostat Diameter (in) | 1.84 in |
Thermostat Height (in) | 1.6 in |
Details
Temp. Rating | 195°F |
Weight | 0.16 lb |
Gasket Material | Rubber |
Gasket Color | Black |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 6 LED Hideaway Surface Mount Light - Blue (BH-600-BB)
- EDELMANN Pressure Line Assembly, 80264 (80264)
- LUCAS OIL ENGIN OIL STOP LEAK 32OZ (77783)
- BAL BAL 28024 X-Tended Fit X-Chock - Double (28024)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- GATES Engine Coolant Thermostat, 33992S (33992S)
- STANT Thermostat, 195 deg. F (13359)
- GATES OE Type Thermostat, 33038 (33038)
- GATES Integrated Housing Thermostat, 34773 (34773)
- GATES OE Type Thermostat, 34717 (34717)
- BELL In/Out Thermometer/Clock, Lighted, Silver (37035-8)
- Acdelco Automotive Thermostats