Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Pressure Line Hose Assembly 2003-2006 Hyundai Santa Fe
Mfr # 15-81647
Zoro # G5657712
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Includes Cage Wheel
- Features Vented
- Shaft Shape Cylindrical
- Height (in) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-81647
- Zoro # G5657712
- UPC # 707773611876
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Height (in) | 2 in |
Length (in) | 4.15 in |
Width (in) | 11.45 in |
Details
Item | Heating and Air Conditioning Blower Motor with Wheel |
Voltage | 12V DC |
Includes | Cage Wheel |
Features | Vented |
Shaft Shape | Cylindrical |
Terminal Type | Blade |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- LISLE Ignition Spark Tester (50850)
- KEN-TOOL Thin Wall Flip Socket Set W/3" Extension (30119)
- MAXTRAC REAR LOWERING SHACKLES (411120)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- MOTORCRAFT Motor Asy, Yh1877 (YH1877)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0105 (BM0105)
- FOUR SEASONS BUICK VERANO 13-12/CHEV ORLANDO 13-12-VO (76933)
- Acdelco Automotive Heating & Air Conditioning Motors