Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Pressure Line Hose Assembly 2002-2007 Ford Taurus
Mfr # 15-80930
Zoro # G5693570
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Includes Cage Wheel
- Features Vented
- Height (in) 8.75 in
- Shaft Length (in) 5.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-80930
- Zoro # G5693570
- UPC # 707773193495
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Height (in) | 8.75 in |
Shaft Length (in) | 5.43 in |
Width (in) | 9.75 in |
Shaft Diameter (in) | 0.31 in |
Length (in) | 9.75 in |
Details
Voltage | 12V DC |
Item | Heating and Air Conditioning Blower Motor |
Includes | Cage Wheel |
Features | Vented |
Shaft Shape | Cylindrical |
Terminal Type | Blade/Pin |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer w/Hourmeter - 7,000 RPM (Gas - (33840)
- STANDARD HORIZON RAM4X Wireless RAM Microphone f/GX2400 (SSM-72H)
- SOLAS Solas RBX-114 Rubex Hub Kit for Select Mercury/Mariner/Mercruiser/Force 25-80 HP (RBX-114)
- GATES G-Force CVT Belts 26G4140 OEM 3211172 1 1/4" x 42 5/8" (26G4140)
- FOUR SEASONS BUICK VERANO 13-12/CHEV ORLANDO 13-12-VO (76933)
- NTK HVAC Blower Motor Resistor 2013 Dodge Dart 2.4L 1.4L, 4P1789 (4P1789)
- T SERIES HVAC Blower Motor Relay, RY291T (RY291T)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- DORMAN HVAC Blower Motor Resistor - Front, 973-009 (973-009)
- Acdelco Automotive Heating & Air Conditioning