Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Pressure Line Hose Assembly 2002-2005 Jeep Liberty 2.
Mfr # 15-81763
Zoro # G5775032
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Features Flanged End, Vented
- Includes Cage Wheel
- Motor Diameter (in) 3 in
- Shaft Length (in) 6.085039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-81763
- Zoro # G5775032
- UPC # 707773958728
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Diameter (in) | 3 in |
Shaft Length (in) | 6.085039 in |
Length (in) | 7 in |
Motor Length (in) | 4.897244 in |
Shaft Diameter (in) | 0.295 in |
Width (in) | 7 in |
Height (in) | 6.3 in |
Details
Item | Heating and Air Conditioning Blower Motor with Wheel |
Voltage | 12V DC |
Features | Flanged End, Vented |
Includes | Cage Wheel |
Terminal Type | Blade |
Shaft Type | Single Shaft |
Shaft Shape | D-Shaped |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Clear, 5" H (7945C)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT304)
- CTA MANUFACTURING Spark Plug Socket, 14mmX6 PtX10" W/Magnet (2394)
- WIX FILTERS Cart Fuel Sock Filter, 33552 (33552)
- DORMAN HVAC Blower Motor Resistor, 973-020 (973-020)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- TYC HVAC Blower Motor - Front, 700045 (700045)
- MOTORCRAFT 97-02 Ford Expedition/97-04 F-150 Blower Motor, Mm847 (MM847)
- T SERIES HVAC Blower Motor Relay, RY291T (RY291T)
- URO PARTS Blower Motor, 64118391809 (64118391809)
- DORMAN HVAC Blower Motor Resistor - Front, 973-009 (973-009)
- Acdelco Automotive Heating & Air Conditioning