Shop All Automotive Heating & Air Conditioning Controls
Acdelco
Power Steering Pressure Line Hose Assembly 2001-2004 Toyota Tacoma
Mfr # 15-8684
Zoro # G5647334
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.38 in
- Weight 1.08 lb
- Terminal Type Blade
- Width 4.5 in
- Length 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-8684
- Zoro # G5647334
- UPC # 36666819359
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Height | 4.38 in |
Width | 4.5 in |
Length | 6.75 in |
Details
Weight | 1.08 lb |
Terminal Type | Blade |
Number of Terminals | 4 |
Terminal Gender | Male |
Housing Color | Black |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch; Ignition 4" x3" x3" (A-SBA385200331)
- LUMAPRO Miniature Lamp, 97, 9.3W, G6, 13.5V, PK10 (97-10PK)
- CAL-VAN TOOLS Deluxe Strap Oil Filter Wrench (803)
- BUYERS PRODUCTS 66 Inch Oval LED Light Bar Kit (8891169)
- NTK HVAC Control Switch 1999-2002 Jeep Wrangler 2.5L, 1S2187 (1S2187)
- DORMAN HVAC Heater Control Knob, 76845 (76845)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-218 (604-218)
- DORMAN HVAC Heater Control Knob, 76882 (76882)
- GENUINE Hvac Control Unit, 64116956319 (64116956319)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-107 (604-107)
- TECHSMART HVAC Blend Door Actuator, F04002 (F04002)
- Acdelco Automotive Heating & Air Conditioning