Shop All Automotive Heating & Air Conditioning Controls
Acdelco
Power Steering Pressure Line Hose Assembly 2001-2004 Ford Focus 2.0L
Mfr # 15-72813
Zoro # G5802719
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.03 in
- Length 3.06 in
- Width 2.03 in
- Weight 0.05 lb
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-72813
- Zoro # G5802719
- UPC # 21625555454
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Height | 2.03 in |
Length | 3.06 in |
Width | 2.03 in |
Details
Weight | 0.05 lb |
Terminal Type | Blade |
Housing Color | Black |
Terminal Gender | Male |
Number of Terminals | 4 |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- WEATHERTECH No Drill Mud Flaps, Black, 110088, Molded Plastic, Black (110088)
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Ylw (47983)
- CDI ELECTRONICS CDI Nissan/Tohatsu Ignition Pack (119-0602)
- DORMAN HVAC Heater Control Knob, 76829 (76829)
- GENUINE Hvac Control Unit, 64116956319 (64116956319)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- MOTORMITE Temperature Control Knob Assortment, 76884 (76884)
- DORMAN Air Door Actuator-Blend Door, Dorman - Oe Solutions 604-290 (604-290)
- DORMAN HVAC Heater Control Knob, 76894 (76894)
- NTK HVAC Control Switch 1999-2002 Jeep Wrangler 2.5L, 1S2187 (1S2187)
- Acdelco Automotive Heating & Air Conditioning