Shop All Automotive Heating & Air Conditioning Controls
Acdelco
Power Steering Pressure Line Hose Assembly 2001-2002 Kia Sportage 2.
Mfr # 15-73870
Zoro # G5790344
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.73 lb
- Material Plastic,Metal
- Height 4 in
- Length 9.5 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-73870
- Zoro # G5790344
- UPC # 707773360521
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Height | 4 in |
Length | 9.5 in |
Width | 3 in |
Details
Weight | 0.73 lb |
Material | Plastic,Metal |
Color | Ebony |
Terminal Type | Blade Pin |
Connector Gender | Female |
Attachment Type | Screw In |
Activation Type | Manual |
Number of Connectors | 2 |
Switch Type | Push |
Item | Heating and Air Conditioning Control Panel |
Number of Terminals | 16 |
Terminal Gender | Male |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- LUVERNE Unvrsl Textured Rubber Mud Guards, 251223 (251223)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-107 (604-107)
- MOTORCRAFT 95-97 Ford Cr Vic/94-96 Bronco-F150-350 Heat Control Sw, Yh565 (YH565)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-218 (604-218)
- DORMAN Air Door Actuator-Blend Door, Dorman - Oe Solutions 604-290 (604-290)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-029 (604-029)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-224 (604-224)
- Acdelco Automotive Heating & Air Conditioning