Shop All Power Steering Hoses
Acdelco
Power Steering Pressure Line Hose Assembly 1999-2001 Hyundai Sonata
Mfr # 12659516
Zoro # G6702620
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Programming Required
- Length 9.4 in
- Connector Gender Male
- Connector Shape Oval
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12659516
- Zoro # G6702620
- UPC # 808709151135
- Country of Origin Mexico
- Category Power Steering Hoses
Dimensions
Length | 9.4 in |
Thread Diameter | 0.709 in |
Thread Size | M18-1.5 |
Height (in) | 1.1 in |
Width (in) | 1.1 in |
Details
Features | Programming Required |
Connector Gender | Male |
Connector Shape | Oval |
Fit Type | Specific |
Sensor Type | Heated |
Item | Heated Oxygen Sensor |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Arm, gas Shock (765-09853)
- STANLEY ENGINEERED FASTENING 10-24 Kit (5521-3)
- ASSOCIATED EQUIPMENT Plug-In Cables (6138)
- VELVAC Spade 22-18 Vinyl 8-10 Stud 50 Pk (056043-50)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-22108 (3L-22108)
- EDELMANN Power Steering Pressure Hose 2009-2014 Nissan Murano (92397)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- Acdelco Rubber Hoses & Accessories