Acdelco

Power Steering Pressure Line Hose Assembly 1998-2003 Ford Escort 2.0L


product price: $36.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Inside Diameter 0.34 in
  • Color Black
  • Wall Thickness (in) 0.125 in
  • Height (in) 2.2 in
  • Length (in) 5.4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acdelco
  • MFR # 12582227
  • Zoro # G5574729
  • UPC #
    808709294610
  • Country of Origin Mexico
  • Category PCV Valves

Dimensions

Inside Diameter 0.34 in
Height (in) 2.2 in
Length (in) 5.4 in
Width (in) 4.6 in

Details

Color Black
Wall Thickness (in) 0.125 in
Item Positive Crankcase Ventilation (PCV) Hose

Description

ACDelco pcv valve hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture pcv valve hose's for virtually every automobile on the road today. ACDelco pcv valve hose's are available for on and off road use and are designed for all weather conditions.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.