Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Pressure Line Hose Assembly 1998-2000 Lexus LS400
Mfr # 15-81127
Zoro # G5647912
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Includes Cage Wheel
- Shaft Shape Cylindrical
- Rotation Clockwise
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-81127
- Zoro # G5647912
- UPC # 707773411773
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Details
Voltage | 12V DC |
Item | Heating and Air Conditioning Blower Motor with Wheel |
Includes | Cage Wheel |
Shaft Shape | Cylindrical |
Rotation | Clockwise |
Terminal Type | Blade |
Features | Vented |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Oil Change Sticker-Window, 65287 (65287)
- DAYSTAR 97-06 JEEP WRANGLER TJ HOOD LATCHES (KJ09146BK)
- NGK IRIDIUM IX SPARK PLUG (93175)
- AGS Splice-Lok Brass Ferrule, 1/2", 2 pcs (AC3-04) (AC-3-04)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm4320 (BM4320)
- URO PARTS W/Cages Blower Motor, 1078300208 (1078300208)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0105 (BM0105)
- URO PARTS Heater Blower Motor, 64111370930 (64111370930)
- FOUR SEASONS Ford Tempo 85/Mercury Topaz 85-84 Blower Motor, 35542 (35542)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- FOUR SEASONS DODGE DART 14-13 (76971)
- Acdelco Automotive Heating & Air Conditioning Motors