Shop All Power Steering Hoses
Acdelco
Power Steering Pressure Line Hose Assembly 1997-2000 Toyota Tacoma 2.
Mfr # 17D1212CH
Zoro # G5569722
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.88 in
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Outer Pad Friction Material Thickness 0.61 in
- Grade Type Performance
- Height (in) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17D1212CH
- Zoro # G5569722
- UPC # 707773326800
- Country of Origin Mexico
- Category Power Steering Hoses
Dimensions
Length | 6.88 in |
Height (in) | 1.75 in |
Width (in) | 4.75 in |
Details
Item | Ceramic Rear Disc Brake Pad Set |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Outer Pad Friction Material Thickness | 0.61 in |
Grade Type | Performance |
Friction Material Composition | Ceramic |
Inner Pad Friction Material Thickness | 0.61 in |
Friction Material Attachment | Bonded |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Latch Clevis Hook, 1/4", 81900 (81900)
- SKF NBR, single lip, grease seal (34967)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- RACE SPORT 16Ft (5M) 3528 Led Tape Strip Reel Lighting (White) (RS-3528-5MW)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- SUNSONG 3403636 Power Steering Return Line Hose Assembly (3403636)
- EDELMANN P/S PARTS PKG RETURN HOSE 3/4" X 36" (71297)
- GATES Power Steering Repair Kit, 348452 (348452)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- Acdelco Power Steering Hoses