Shop All Automotive Radiators
Acdelco
Power Steering Pressure Line Hose Assembly 1996 Ford Contour 2.0L
Mfr # 14023155
Zoro # G5627210
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.2 in
- Color Black
- Material Steel
- Mounting Hole Diameter 0.359 in
- Pulley Width (in) 2.615 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 14023155
- Zoro # G5627210
- UPC # 707773897270
- Country of Origin Mexico
- Category Automotive Radiators
Dimensions
Outside Diameter | 6.2 in |
Mounting Hole Diameter | 0.359 in |
Pulley Width (in) | 2.615 in |
Height (in) | 2.7 in |
Length (in) | 6.2 in |
Width (in) | 6.2 in |
Details
Color | Black |
Material | Steel |
Belt Type | V-Belt |
Description
ACDelco GM Original Equipment Engine Cooling Fan Pulleys are located on the engine water pump and transfer power from the drive belt to the engine cooling fan and water pump. Pulley wear from the abrasive effects of road dirt and bent pulleys can cause belt noise, wear, and slipping.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT72)
- MAIN FILTER PARKER FA3525 Replacement/Interchange Spin-On Filter (MF0057997)
- OTC Slack Adjuster Puller, 7-45/64 in. L (5055)
- MILTON INDUSTRIES 12" Dual-Head Straight-Foot Air Chuck With Cushioned Grip (693-12CG)
- ACDELCO Radiator Asm, 21486 (21486)
- ACDELCO Radiator Asm, 21649 (21649)
- BOSCH Engine Coolant Temperature Sensor, 0280130122 (0280130122)
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- OSC Radiator, 1707 (1707)
- MOROSO MOROSO 63745 Radiator Hose Filler (M28-63745)
- DAYCO 94-10 Numerous Applications Radiator Hose, 71695 (71695)
- Acdelco Automotive Radiators