Shop All Automotive Thermostats
Acdelco
Power Steering Pressure Line Hose Assembly 1993-1997 Ford Aerostar
Mfr # 131-73
Zoro # G5513180
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Length 3 in
- Height 2 in
- Weight 0.1 lb
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-73
- Zoro # G5513180
- UPC # 36666244632
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 3 in |
Height | 2 in |
Width | 2 in |
Sealing Flange Outside Diameter (in) | 2.12 in |
Details
Item | Engine Coolant Thermostat |
Temp. Rating | 195°F |
Weight | 0.1 lb |
Seal Type | Gasket |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30582)
- OTC Clutch Puller (4974)
- GATES Molded Coolant Hose - Lower, 22650 (22650)
- SKF Adapter Bearing, G1108-Krrb (G1108-KRRB)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- GATES OE Type Thermostat, 33429 (33429)
- FACET Engine Coolant Thermostat, 7.8927K (7.8927K)
- STANT Thermostat, 195 deg. F (267-195)
- WHITE-RODGERS THERMOSTAT HEAT&AC 4""X3"" (M100)
- GATES Premium Thermostat, 33747S (33747S)
- MOTORAD Standard Coolant Thermostat, 248-160JV (248-160JV)
- Acdelco Automotive Thermostats