Shop All Automotive Thermostats
Acdelco
Power Steering Pressure Line Hose Assembly 1993-1997 Ford Aerostar
Mfr # 131-151
Zoro # G5552581
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 198°F
- Length 2.3 in
- Width 2.3 in
- Height 2.3 in
- Weight 0.17 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-151
- Zoro # G5552581
- UPC # 707773629536
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 2.3 in |
Width | 2.3 in |
Height | 2.3 in |
Sealing Flange Outside Diameter (in) | 2.125 in |
Details
Item | Engine Coolant Thermostat |
Temp. Rating | 198°F |
Weight | 0.17 lb |
Seal Type | Gasket |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flare, Elbow, 45 deg., 3/8"x3/8"x5/8" (015966)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20244)
- MOBIL Transmission Fluid, ATF, 1 qt (126411)
- SKF Grease Seals, 17443 (17443)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- AISIN Engine Coolant Thermostat, THT-019 (THT-019)
- FACET Engine Coolant Thermostat, 7.8927K (7.8927K)
- GATES OE Type Thermostat, 34717 (34717)
- STANT Thermostat, 180 deg. F (300-180)
- GATES OE Type Thermostat, 34812 (34812)
- GENUINE Thermostat Oem Motorad, 06E121111Al (06E121111AL)
- Acdelco Automotive Thermostats