Shop All Automotive Horns & Accessories
Acdelco
Power Steering Pressure Line Hose Assembly 1990-1997 Ford Thunderbird
Mfr # 13502674
Zoro # G7355343
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 in
- Width (In.) 1.6 in
- Height (In.) 1.2 in
- Mounting Push-In
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 13502674
- Zoro # G7355343
- UPC # 707773420751
- Country of Origin Mexico
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 1.6 in |
Height (In.) | 1.2 in |
Details
Item | Black Multi-Purpose Relay |
Mounting | Push-In |
Voltage | 12V DC |
Terminal Gender | Male |
Cover Material | Plastic |
Terminal Type | Blade |
Number of Terminals | 5 |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- GATES Classical Section Wrapped V-Belt, B53 (B53)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- WOLO Air Pressure Switch (PS-1)
- DONOVAN MARINE IOWA Signal Air Horn (50074080)
- FIAMM Horn Kit, Electric, 3"L (6606523-SX)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- WOLO Motorcycle Air Horn, Airsplitter (415-MC)
- FIAMM AUTOMOTIVE HORN (72026)
- UNITED MARKETING Super Blast Pump Air Horn (7218)
- Acdelco Automotive Electrical