Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Pressure Line Hose Assembly 1990-1995 Ford Thunderbird
Mfr # 15-73952
Zoro # G7257002
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (in) 7.85 in
- Volume 71.96 cu in
- Connector Gender Female
- Number of Terminals 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-73952
- Zoro # G7257002
- UPC # 21625560397
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Width (in) | 7.85 in |
Length (in) | 4.1 in |
Height (in) | 2.6 in |
Actuator Arm Length (in) | 3.7 in |
Details
Item | Heating and Air Conditioning Panel Mode Door Actuator |
Volume | 71.96 cu in |
Connector Gender | Female |
Number of Terminals | 5 |
Color | Black |
Terminal Gender | Male |
Terminal Type | Pin |
Number of Mount Holes | 3 |
Body Material | Plastic |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Drawn 1A, 2-51/54" H, Black (530)
- CAR DEALER DEPOT Fade Away Dressing, Restores Original Shine (616)
- DONALDSON Elbow, 45 Degree Rubber, P105544 (P105544)
- SPRAYON Heavy-Duty Citrus Engine Degreaser Cleaner/Degreaser, 55 gal Drum, Ready to Use (S75755000)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- MOTORCRAFT Motor Asy, Yh1891 (YH1891)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS Floor Mode Actuator, 73098 (73098)
- TYC HVAC Blower Motor - Front, 700065 (700065)
- DORMAN HVAC Blower Motor Resistor - Front, 973-009 (973-009)
- Acdelco Automotive Heating & Air Conditioning Motors