Shop All Power Steering Hoses
Acdelco
Power Steering Pressure Line Hose Assembly 1990-1993 Honda Accord 2.
Mfr # 13502903
Zoro # G5319874
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3 in
- Height (in) 1.1 in
- Connector Shape Flat
- Terminal Gender Male
- Width (in) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 13502903
- Zoro # G5319874
- UPC # 707773603604
- Country of Origin Mexico
- Category Power Steering Hoses
Dimensions
Length | 2.3 in |
Height (in) | 1.1 in |
Width (in) | 1.5 in |
Details
Item | Fuel Tank Pressure Sensor |
Connector Shape | Flat |
Terminal Gender | Male |
Mounting Type | Direct Mount |
Terminal Type | Spade |
Connector Gender | Female |
Number of Terminals | 3 |
Description
With today's advanced vehicles, replacing your fuel pump can be hard work – ACDelco Fuel Pumps help make sure you don't have to do the job twice. Built to exacting specifications, ACDelco Fuel Pumps include our original equipment line for GM vehicles, and a select offering of Professional, premium aftermarket products for GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRWA1, NBR (13052)
- FOUR SEASONS Discharge & Suction Line Hose Assembly, 66051 (66051)
- PACIFIC STEAMEX SWITCH - IGNITION, 2-POSITION, FITS TENNANT T5/NOBLES SS5 (911647)
- MAXXIMA Vehicle Dome Light, 12.8V DC, Red/White (M84434RW-A)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- CRP PRODUCTS Oe# 575602E001 P/S Hose, Psh0315 (PSH0315)
- CRP PRODUCTS P/S Return Hose, PSH0528 (PSH0528)
- EDELMANN Power Steering Pressure Hose 2007-2012 Nissan Altima 2.5L 3.5L (80494)
- CRP PRODUCTS P/S Return Hose Assembly, PSH0517 (PSH0517)
- Acdelco Rubber Hoses & Accessories