Shop All Automotive Heating & Air Conditioning Controls
Acdelco
Power Steering Pressure Line Hose Assembly 1990-1991 Ford Ranger 2.3L
Mfr # 15-72530
Zoro # G5506564
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.03 in
- Terminal Type Blade
- Width 4.03 in
- Weight 0.9 lb
- Length 6.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-72530
- Zoro # G5506564
- UPC # 21625024301
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Height | 4.03 in |
Width | 4.03 in |
Length | 6.06 in |
Details
Terminal Type | Blade |
Weight | 0.9 lb |
Terminal Gender | Male |
Item | Heating and Air Conditioning Blower Control Module |
Housing Color | Black |
Number of Terminals | 6 |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Esi6 Brake Fluid, Esi6-32N (ESI6-32N)
- STEELMAN TPMS 4"/lb. Valve Core TOQ Tool, Yellow (96229)
- DERALE DUAL RAD FAN/ALUM SHROUD ASSM (16831)
- WESTWARD In-Line Pumps, 2 Tons, 7-1/16in.L (35MT08)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-103 (604-103)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- NTK HVAC Control Switch 1999-2002 Jeep Wrangler 2.5L, 1S2187 (1S2187)
- DORMAN HVAC Heater Control Knob, 76852 (76852)
- MOTORMITE Temperature Control Knobs, 76843 (76843)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-108 (604-108)
- DORMAN HVAC Heater Control Knob, 76829 (76829)
- Acdelco Automotive Heating & Air Conditioning Controls