Shop All Automotive Heating & Air Conditioning Motors
Acdelco
Power Steering Pressure Line Hose Assembly 1968-1969 Cadillac Eldorado
Mfr # 15-73282
Zoro # G7256969
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mount Holes 3
- Width (in) 9.55 in
- Volume 38.75 cu in
- Length (in) 21.4 in
- Height (in) 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-73282
- Zoro # G7256969
- UPC # 707773079553
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Width (in) | 9.55 in |
Length (in) | 21.4 in |
Height (in) | 8.1 in |
Details
Item | Temperature Mode Valve Actuator |
Number of Mount Holes | 3 |
Volume | 38.75 cu in |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2-Way Coiled Cable 4 Ga 12' (590171)
- VELVAC Air Brake Chamber Type 30 (030021)
- SUR&R Male Connector, Compression Type, PK2 (ABM220)
- A & I PRODUCTS Socket, Ball; Top Link - Cat I & II 8" x6" x2" (A-BS108)
- UNIVERSAL AIR COND BLOWER MOTORS (BM00126C)
- DORMAN HVAC Blower Motor Resistor - Front, 973-007 (973-007)
- HANDY PACK HVAC Blower Motor Connector, HP4430 (HP4430)
- TYC HVAC Blower Motor - Front, 700193 (700193)
- MOTORCRAFT Motor Asy, Yh1881 (YH1881)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm4350 (BM4350)
- MOTORCRAFT MOTOR ASY-SEAT ADJUSTER (MM990)
- Acdelco Automotive Heating & Air Conditioning