Shop All Brake Parts
Acdelco
Power Brake Booster, 178-0791
Mfr # 178-0791
Zoro # G7349375
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brake Pedal Rod Extension; Mounting Bracket; Mounting Hardware
- Length (in) 19 in
- Housing Diameter (in) 9.744
- Booster Type Vacuum
- Height (in) 12.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 178-0791
- Zoro # G7349375
- UPC # 808709674399
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length (in) | 19 in |
Housing Diameter (in) | 9.744 |
Height (in) | 12.62 in |
Width (in) | 12.75 in |
Details
Includes | Brake Pedal Rod Extension; Mounting Bracket; Mounting Hardware |
Item | Power Brake Booster Assembly |
Booster Type | Vacuum |
Housing Material | Steel |
Brake Service Grade | Regular |
Diaphragm Type | Single |
Description
AC Delco power brake booster's built a reputation in the automotive industry for quality and craftmanship. We manufacture power brake booster's for virtually every automobile on the road today. AC Delco power brake booster's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE 32 Oz Hull Cleaner, #81732 (81732)
- HI-RUN Trailer Tire, 18.5x8.5-8, 4 Ply (WD1018)
- DISCO Wire Harness Connector Heater/A/C Fan Speed Swtch (9778PK)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- ACDELCO Adjuster Kit-Rr Brk Shoe, 18K39 (18K39)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ACDELCO Brake Pipe Kit (19419063)
- ACDELCO WASHER-RR BRK (18K2328)
- DORMAN Splash Shield Retainer Clips (961-037)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1460X4)
- Acdelco Brake Parts