Shop All Other Small Engine Parts
Acdelco
Plugtrans Oil Fil, 93439312
Mfr # 93439312
Zoro # G2159784
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 1.3 in
- Overall Height (In.) 0.8 in
- Color Black
- Material Steel
- Weight 0.07 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 93439312
- Zoro # G2159784
- UPC # 193468240375
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Width (In.) | 1.3 in |
Overall Height (In.) | 0.8 in |
Thread Diameter | 0.82 in |
Length (in) | 1.3 in |
Details
Item | Multi-Purpose Threaded Plug |
Color | Black |
Material | Steel |
Weight | 0.07 lb |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (85.216.060A)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 36 Inch Long - 4000 PSI (PW7183)
- KOHLER Kit Key Box Assembly (17 081 115-S)
- DEWITT Plant Protection, 12 ft.X250 ft. (NS12250)
- ACDELCO Handle Asm-R/D O/S, 15269298 (15269298)
- ACDELCO Filter Asm-Oil, Pf2259 (PF2259)
- ACDELCO Rod Kitstrg Lnkg Inr Tie, 46A0097A (46A0097A)
- ACDELCO Gear Asm-Strg (W/Strg Lnkg Tie Rod), 25957397 (25957397)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Filter Asm-Oil, Pf1127 (PF1127)
- KOHLER Lever Choke Control (24 090 54-S)
- Acdelco Other Small Engine Parts