Shop All Fuel Lines & Hoses
Acdelco
PIPE ASM-FUEL FEED INTER (DISTRUBUTION)
Mfr # 12677002
Zoro # G102171087
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 8.2 in
- Width 4.9 in
- Height 1.3 in
- Weight 0.55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12677002
- Zoro # G102171087
- UPC # 809000000000
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 8.2 in |
Width | 4.9 in |
Height | 1.3 in |
Outside Diameter | 0.3 in |
End 2 Outside Diameter | 19.5 mm |
End 1 Inside Diameter | 0.55 in |
End 2 Inside Diameter | 0.55 in |
End 1 Outside Diameter | 19.5 mm |
Details
Material | Stainless Steel |
Weight | 0.55 lb |
End 2 Type | Threaded Female |
Wall Thickness (in) | 0.05 in |
End 1 Type | Threaded Female |
Item | Fuel Rail Crossover Tube |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 28-6019-2 replacement light bulb lamp (28-6019-2 LIGHT BULB / LAMP)
- RONSTAN Above Deck Jib Furler Height 80mm (RF76)
- 3M Marine, Metal Restorer/Polish, 18 oz., PK6 (09019)
- LUMAPRO Miniature Lamp, 82, 6.6W, G6, 6.5V, PK10 (82-10PK)
- ACDELCO Pipe-Fuel Feed Rr, 15004586 (15004586)
- ACDELCO HOSE ASM-FUEL FEED (84200274)
- ACDELCO Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (15946187)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- RUBBERWORX 2" X 10FT 150PSI PETROLEUM TANK TRUCK HOSE CPLD CRIMPED PART C X E ALUMINUM (TT150-2X10-CEAL)
- K-TOOL INTERNATIONAL Grease Gun Hose 18" (KTI-73918)
- ASTRO PNEUMATIC Stainless Steel Hose W/Fittings/Chck, 21" (3018HSS)
- Acdelco Fuel Lines & Hoses