Shop All Fuel Lines & Hoses
Acdelco
Pipe Asm-Fuel Feed Inter, 12658327
Mfr # 12658327
Zoro # G9534617
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included, Hardware Included
- Length 6-5/8 Inch
- Features Molded
- Material Steel
- Inside Dia. 3/16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12658327
- Zoro # G9534617
- UPC # 808709757511
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 6-5/8 Inch |
Inside Dia. | 3/16 Inch |
Details
Includes | Fittings Included, Hardware Included |
Features | Molded |
Material | Steel |
Type | Gasoline |
End 1 Fitting Type | Threaded |
End 2 Fitting Type | Threaded |
Number Of Ports | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- BUYERS PRODUCTS Black 90 Mounting Bracket For 8891400/8891401 Mini Strobe (8891402)
- SPEC-D TUNING Honda Civic Sedan Led Tailights With Sequential Signal 2016-2020 (LT-CV164GLED-SQ2-RS)
- HHIP 70-100mm Adjustable Screw Jack (3901-0078)
- ACDELCO HOSE ASM-FUEL FEED (84200274)
- ACDELCO Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (15946187)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- ACDELCO Pipe-Fuel Feed Rr, 15004586 (15004586)
- GATES 27008, 5/8" X 25' FUEL HOSE (27008)
- GATES BARRICADE FUEL LINE HOSE (27302)
- GATES Fuel Line Hose, 27029 (27029)
- Acdelco Fuel Lines & Hoses