Shop All Brake Lines
Acdelco
Pipe Asm-Frt Brk Rr, 15711830
Mfr # 15711830
Zoro # G3539380
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Chromate
- Length 17.9 in
- Features Pre-Formed
- Fitting Type Flared Tube Nuts
- Line Diameter (in) 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15711830
- Zoro # G3539380
- UPC # 808709023685
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 17.9 in |
Line Diameter (in) | 0.19 in |
End 2 Thread Diameter (in) | 0.56 in |
Line Length (in) | 54.89 in |
End 1 Thread Diameter (in) | 0.44 in |
Width (in) | 16.7 in |
Height (in) | 4 in |
Details
Item | Brake Rear Hydraulic Pipe Assembly |
Finish | Zinc Chromate |
Features | Pre-Formed |
Fitting Type | Flared Tube Nuts |
End 2 Flare Type | Bubble |
Fitting Material | Steel |
End 1 Flare Type | Bubble |
Line Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Int Dr 8 (634-05281A)
- WIX FILTERS Air Filter #Wix 42843 (42843)
- GATES OE Equivalent Fuel Cap, 31623 (31623)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- ACDELCO Valve Asm-Brk Press Mod, 25879231 (25879231)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 60, PA-560 (PA-560)
- AGS British Poly-Armour PVF Steel Brake Line 3/16 x 20, PAB-320 (PAB-320)
- ILC Chevrolet/Chevy Suburban 1500 Exc. RPO Code JL4 (active Brake Control) Year 2004 Brake Line KIT (SUBURBAN 1500 EXC. RPO CODE JL4 (ACTIVE BRAKE CON)
- AGS Steel Brake Line Tubing Coil, 1/4 x 25, BLC-425 (BLC-425)
- RAYBESTOS Jeep Wrangler 90-95 Hydraulic Hose, Bh38862 (BH38862)
- S.U.R. & R. AUTO PARTS 1/4" UltraBEND Brake Line 50' (SRRBR-EZ200-50)
- Acdelco Automotive Brakes