Shop All Food Service Appliance Parts
Acdelco
Pinfrt S/D Upr Body Si Hge Stop, 12540326
Mfr # 12540326
Zoro # G1979884
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- Material Steel
- Length 5-1/2 Inch
- Height 2-5/16 Inch
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12540326
- Zoro # G1979884
- UPC # 808709478874
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 5-1/2 Inch |
Height | 2-5/16 Inch |
Outside Dia. (In.) | 9/16 Inch |
Pin Diameter (in) | 9/16 Inch |
Pin Length (in) | 5-1/2 Inch |
Details
Type | Pin |
Material | Steel |
Color | Silver |
Includes | Hardware Included, Pins Included, Roller Included |
Number Of Hinge Pins | 5 |
Pin Attachment Method | Slide |
Pin Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Probe Ntc 15 Meter Long 6M (1005668)
- PITCO Fryer Crumb Scoop, 2" X 6" X 2 (B7490701)
- BELSHAW Thermostat 25 Amp/250V.Ac. Tem (EP18/24-0116)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9842FDA)
- ACDELCO Absorber Kit-Fr, 560-1042 (560-1042)
- ACDELCO ELEMENT A CL (A3248C)
- ACDELCO Nut-Frt S/Abs, 11517996 (11517996)
- CECILWARE Twin Basket 10-3/4L 6-3/4W 5D (V094F)
- DELFIELD Kason® - 10218000012 Hinge, Door - Edgemnt (3233999)
- VULCAN HART Gauge Glass (00-817098-00014)
- T&S BRASS Cws Easyinstall Rtc Quarter-Turn Eterna W/ Spring (016753-40NS)
- Acdelco Food Service Appliance Parts