Shop All Food Service Appliance Parts
Acdelco
Pinfrt S/D Hge Pin-Frt S/D Hge, 93356553
Mfr # 93356553
Zoro # G6887521
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin
- Material Steel
- Length 4-3/16 Inch
- Height 5/8 Inch
- Width 5/8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 93356553
- Zoro # G6887521
- UPC # 808709479222
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 4-3/16 Inch |
Height | 5/8 Inch |
Width | 5/8 Inch |
Pin Diameter (in) | 3/8 Inch |
Pin Length (in) | 4-3/16 Inch |
Details
Type | Pin |
Material | Steel |
Color | Silver |
Includes | Pins Included |
Pin Attachment Method | Slip-On |
Number Of Hinge Pins | 2 |
Pin Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Gasket 3/4I Plug (108620)
- PLANTERS Planters Salted Peanut 1 oz. Bag, PK144 (10029000000367)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3 in. x 7 in. x 21.5 in., Gray (FG335192GRAY)
- JACKSON Washer - Rinse Arm (5330-011-42-10)
- ACDELCO Absorber Kit-Fr, 560-1042 (560-1042)
- ACDELCO Nut-Frt S/Abs, 11517996 (11517996)
- ACDELCO ELEMENT A CL (A3248C)
- VULCAN HART Control Manual Bp Switch (854537-1)
- COMPONENT HARDWARE Encore Premium Pre-Rinse Hose, (KL50-Y004-20)
- BERKEL SLICERS Rubber Foot (01-400827-00093)
- ULTRAFRYER Door Magnet (22407)
- Acdelco Food Service Appliance Parts