Shop All PCV Valves
Acdelco
PCV Valve Tubing, 25193343
Mfr # 25193343
Zoro # G6201095
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (in) 1.9 in
- Width (in) 10.7 in
- Length (in) 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25193343
- Zoro # G6201095
- UPC # 808709349358
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Height (in) | 1.9 in |
Width (in) | 10.7 in |
Length (in) | 17.5 in |
Details
Item | Positive Crank Ventilation (PCV) Valve Pipe |
Description
AC Delco pcv valve tubing's built a reputation in the automotive industry for quality and craftmanship. We manufacture pcv valve tubing's for virtually every automobile on the road today. AC Delco pcv valve tubing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manifold, 3/8 in. Outside Dia., 6.49 in. L (24M-6-6)
- A & I PRODUCTS Gas Strut, Cab Door 3" x16" x1" (A-RE234998)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- PHOENIX Rear Wheel Liner (PNF98RWL)
- ACDELCO Valve Asm-Pcv (12691880)
- ACDELCO Valve Asm-Pcv, 19303069 (19303069)
- ACDELCO Tube Asm-Pcv (Fresh Air) (12630279)
- ACDELCO Pcv Valve Tubing, 12594578 (12594578)
- ACDELCO Pcv Valve, 12567915 (12567915)
- STANDARD IGNITION Pcv Valve, V315 (V315)
- DORMAN PCV Valve Grommet, 42320 (42320)
- Acdelco PCV Valves