Acdelco

PCV Valve Hose, 93441238


product price: $30.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Inside Diameter 0.31 in
  • Material Plastic, Rubber
  • Width (in) 3.2 in
  • Color Black
  • Length (in) 5.4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acdelco
  • MFR # 93441238
  • Zoro # G5636012
  • UPC #
    808709297680
  • Country of Origin Mexico
  • Category PCV Valves

Dimensions

Inside Diameter 0.31 in
Width (in) 3.2 in
Length (in) 5.4 in
Height (in) 0.7 in

Details

Material Plastic, Rubber
Color Black
Wall Thickness (in) 0.044 in
Item Positive Crank Ventilation (PCV) Valve Hose

Description

Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.