Acdelco

Pcv Valve Hose, 24577310


product price: $15.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Inside Diameter 0.52 in
  • Width (in) 1.9 in
  • Height (in) 2.1 in
  • Wall Thickness (in) 0.141 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acdelco
  • MFR # 24577310
  • Zoro # G3372522
  • UPC #
    808709297031
  • Country of Origin Mexico
  • Category PCV Valves

Dimensions

Inside Diameter 0.52 in
Width (in) 1.9 in
Height (in) 2.1 in
Length (in) 4 in

Details

Color Black
Wall Thickness (in) 0.141 in
Item Positive Crankcase Ventilation (PCV) Hose

Description

ACDelco GM Original Equipment PCV Valve Hose is a GM-recommended replacement component for one or more of the following vehicle systems: ignition, and/or engine fuel management. This original equipment hose will provide the same performance, durability, and service life you expect from General Motors. AC Delco pcv valve hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture pcv valve hose's for virtually every automobile on the road today.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.