Shop All PCV Valves
Acdelco
PCV Valve, 214-2296
Mfr # 214-2296
Zoro # G5832399
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (in) 1.7 in
- Length (in) 3.6 in
- Mounting Type Push-In
- Number of Hose Connectors 1
- Nipple Direction Straight Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 214-2296
- Zoro # G5832399
- UPC # 707773698402
- Country of Origin Mexico
- Category PCV Valves
Dimensions
Height (in) | 1.7 in |
Length (in) | 3.6 in |
Width (in) | 2.2 in |
Details
Item | Positive Crankcase Ventilation (PCV) Valve |
Mounting Type | Push-In |
Number of Hose Connectors | 1 |
Nipple Direction | Straight Up |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO TRIM CLIPS, 100PK (808)
- DB ELECTRICAL New Starter For John Deere Kohler Engines Lt150 Lt160 10526 113017 410-21040 (410-21067)
- EATON Brake - Clutch Plate, 127200-20 (127200-20)
- STROMBERG CARLSON Stromberg Carlson SMFP-1200 Manual Coach Steps by Flexco - 24" Single, 2.75" Rise (SMFP-1200)
- ACDELCO Valve Asm-Pcv (12691880)
- ACDELCO Valve Asm-Pcv, 19303069 (19303069)
- ACDELCO Tube Asm-Pcv (Fresh Air) (12630279)
- ACDELCO Pcv Valve, 12567915 (12567915)
- ACDELCO Pcv Valve Tubing, 12594578 (12594578)
- STANDARD IGNITION Pcv Valve, V329 (V329)
- WVE 6P1412 PCV Valve (6P1412)
- Acdelco PCV Valves