Shop All PCV Valves
Acdelco
Pcv Valve, 12642205
Mfr # 12642205
Zoro # G3031595
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Push-In
- Outlet End Outside Diameter (in) 0.748 in
- Nipple Direction 90 Degrees
- Number of Hose Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12642205
- Zoro # G3031595
- UPC # 707773793916
- Country of Origin Mexico
- Category PCV Valves
Dimensions
Outlet End Outside Diameter (in) | 0.748 in |
Details
Mounting Type | Push-In |
Nipple Direction | 90 Degrees |
Number of Hose Connectors | 1 |
Item | Engine Crankcase Depression Regulator Valve |
Description
An ACDelco GM Original Equipment Positive Crankcase Ventilation (PCV) Valve is an emission control component and is a GM-recommended replacement for your vehicle’s original component. The PCV valve controls the volume of crankcase vapors that are drawn into the intake manifold, a restricted PCV valve can cause oil leaks or increase oil consumption.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Original Protectant, 28oz Spray Bottle (10228)
- AUTOTEX Wiper Blade, Universal, Size 13 In (M6-13)
- RESIDEO BRAUKMANN Water Filter 3/4In.. Sweat & Threaded Un (F76S1015)
- DEE ZEE TOOLBOX REPLACEMENT 10MM BLADE SHOCK 70LBS (RETAIL) (DZTBSHOCK2)
- ACDELCO Tube Asm-Pcv (Fresh Air) (12630279)
- ACDELCO Pcv Valve, 12567915 (12567915)
- ACDELCO Pcv Valve Tubing, 12594578 (12594578)
- ACDELCO Valve Asm-Pcv, 19303069 (19303069)
- ACDELCO Valve Asm-Pcv (12691880)
- DORMAN PCV Valve Grommet, 42061 (42061)
- STANDARD IGNITION Pcv Valve, V182 (V182)
- Acdelco Emission Control Parts