Shop All Brake Parts
Acdelco
Parking Brake Shoe, 17647B
Mfr # 17647B
Zoro # G5344505
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5 in
- Height 3.62 in
- Width 3 in
- Friction Material Attachment Bonded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17647B
- Zoro # G5344505
- UPC # 21625597904
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 9.5 in |
Height | 3.62 in |
Width | 3 in |
Details
Item | Bonded Rear Drum In-Hat Parking Brake Shoe Set |
Friction Material Attachment | Bonded |
Description
AC Delco parking brake shoe's built a reputation in the automotive industry for quality and craftmanship. We manufacture parking brake shoe's for virtually every automobile on the road today. AC Delco parking brake shoe's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 24374 (24374)
- SPARTAN POWER Single Red 2 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLERED2/0AWG2FT38)
- A & I PRODUCTS Friction Clutch, Type K92, 900 NM, KP 1 3/8" 6 Spline, QD 7" x6.5" x6.5" (A-W321714)
- EIKO Standard Lamp - Boxed Headlight Bulb - High Beam, H5001 (H5001)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- ACDELCO WASHER-RR BRK (18K2328)
- ACDELCO Adjuster Kit-Rr Brk Shoe, 18K39 (18K39)
- ACDELCO Brake Pipe Kit (19419063)
- GROTE Air Brake Tube, 1/2", Blue, Type B, 100 ft. (81-1012-100BL)
- RAYBESTOS BUICK ELECTRA 77-79 (H5459)
- Acdelco Brake Parts