Acdelco

Parking Brake Pump Motor


product price: $546.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 8.38 in
  • Length 13 in
  • Height 7.62 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acdelco
  • MFR # 15743820
  • Zoro # G3367473
  • UPC #
    707773780282
  • Country of Origin Mexico
  • Category Brake Parts

Dimensions

Width 8.38 in
Length 13 in
Height 7.62 in

Description

ACDelco GM Original Equipment Parking Brake Pump Motor is the GM recommended replacement for your vehicle’s original components. This original equipment parking brake pump motors has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. AC Delco parking brake pump motor's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.