Shop All Brake Parts
Acdelco
Parking Brake Kit, 179-2236
Mfr # 179-2236
Zoro # G5308631
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.34 in
- Height 3.09 in
- Includes 2 Holding Springs, 2 Adjusting Nuts with Screws, 2 Lever Lubricants, 2 Stop Plates, 2 Adjusting Bolts, 2 Push Rods, 2 Levers, 2 Release Pawls, 2 Covers, 2 Brake Shoe Linings, and Instruction Sheet
- Width 9.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 179-2236
- Zoro # G5308631
- UPC # 707773522981
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 10.34 in |
Height | 3.09 in |
Width | 9.78 in |
Details
Item | Rear Parking Brake Kit |
Includes | 2 Holding Springs, 2 Adjusting Nuts with Screws, 2 Lever Lubricants, 2 Stop Plates, 2 Adjusting Bolts, 2 Push Rods, 2 Levers, 2 Release Pawls, 2 Covers, 2 Brake Shoe Linings, and Instruction Sheet |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS W/ Metal Impeller, 11511713266 (11511713266)
- ILC Replacement for Candlepower 4888112v60w55w (4888112V60W55W CANDLEPOWER)
- HTI White Scuff Pads - 4.5" X 6" - 10 Pads/Pack - Non-Coarse Pk (HT-4510W)
- AUTOTEX Windshield Wiper Arm (201510N)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ACDELCO Brake Pipe Kit (19419063)
- ACDELCO Adjuster Kit-Rr Brk Shoe, 18K39 (18K39)
- ACDELCO WASHER-RR BRK (18K2328)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- PARKER Swivel Male Run Tee, 1/2 in. Thread Size (171PTC-8-4)
- DORMAN Parking Brake Strut - Rear Right, 21152 (21152)
- Acdelco Brake Parts