Shop All Automotive Warning & Marker Lights
Acdelco
Parking Brake Hardware Kit - Rear, 18K1773
Mfr # 18K1773
Zoro # G7706840
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Springs, Pins, Retainers, Sockets, Boots, Bolts, Washers, and Grease
- Width (in) 3.3 in
- Features Colored Springs
- Length (in) 7.3 in
- Height (in) 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18K1773
- Zoro # G7706840
- UPC # 707773645413
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Width (in) | 3.3 in |
Length (in) | 7.3 in |
Height (in) | 1.8 in |
Details
Includes | Springs, Pins, Retainers, Sockets, Boots, Bolts, Washers, and Grease |
Item | Parking Brake Hardware Kit |
Features | Colored Springs |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mud Flaps, 12 in X 24 in, Rubber, Black, 1 PR (B2412LSP)
- MEVOTECH LATERAL LINK (CMS501316)
- DRYCONN Dryconn Waterproof Connector, Aqua, PK20 (62335)
- TIE DOWN MARINE Carpet-Bunk 11"X12' Black, #86137 (86137)
- ECCO Amber/Clear Warning, Flush Mount, LED Se (ED9040AW)
- ECCO Directional Lamp, 1-7/64" H, 1-1/2" D, LED (ED3766AB)
- GROTE Clr/Mkr, Red, Led, Rnd, Micronovap2 W/Grmt (49322)
- RACE SPORT 164Ft 110V Atmosphere 3528 Led Strip Lighting Reel (Green) (RS-3528-164FT-G)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-B)
- ECCO Beacon Light, Amber, 7" H (7950A)
- BUYERS PRODUCTS 6.5 Inch by 6.5 Inch Amber LED Beacon Light With Tall Lens (SL665A)
- Acdelco Automotive Warning & Marker Lights