Shop All Automotive Relay & Control Modules
Acdelco
Parking Brake Control Module, 20970876
Mfr # 20970876
Zoro # G3042542
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.4 in
- Length 15.3 in
- Weight 7.89 lb
- Width 10.1 in
- Number of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 20970876
- Zoro # G3042542
- UPC # 707773715253
- Country of Origin Mexico
- Category Automotive Relay & Control Modules
Dimensions
Height | 4.4 in |
Length | 15.3 in |
Width | 10.1 in |
Details
Weight | 7.89 lb |
Number of Terminals | 1 |
Programmable | Yes |
Terminal Type | Blade |
Housing Material | Steel |
Terminal Gender | Male |
Item | Parking Brake Control Module Assembly |
Description
The ACDelco GM Original Equipment Parking Brake Control Module controls the application of brake pads to the rear wheels and is the GM recommended replacement for your vehicle’s original components. This original equipment parking brake electronic control module has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-1/2 x 3/8", CRWA1, NBR (19220)
- ESCO/EQUIPMENT SUPPLY CO Jack Stands, PR1 (10499-PAIR)
- AFTERMARKET Lower Lift Arm Left Hand Fits Ford 4000 3610 3000 2310 4600 2600 (E5NN556AA)
- JIF MARINE JIF Marine EOO3 3 Step Boat Ladder (EOO3)
- ACDELCO CONTROL ASM-HTR & A/C (84793089)
- ACDELCO 09-05 Buick Allure/05-97 Century Relay-R/Wdo Def, 13503102 (13503102)
- ACDELCO 99-03 Ford F-Expedtn-Excursn/99-02 Cav Flasher Asm-Haz, C1932A (C1932A)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- WVE Headlight Wiper Motor Relay, Wve 1R2419 (1R2419)
- ELECTRONIC SPECIALTIES Super Relay Buddy (ES194)
- AFTERMARKET Hella Mini Relay (HLA-931680011-JN)
- Acdelco Automotive Relay & Control Modules